3 in. Rigid Door Stop in Satin Nickel 5-Pack

This product has been replaced by

Satin Nickel 3 in. Die Cast Ridged Door Stop (Pack of 5)
Prime-Line 3 in. Die Cast Ridged Door Stop in Satin Nickel (Pack of 5)
Manufacturer Part #MP10118-5
You last purchased this on
 
Prime-Line

3 in. Rigid Door Stop in Satin Nickel 5-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Satin Nickel 3 in. Die Cast Ridged Door Stop (Pack of 5)
Prime-Line 3 in. Die Cast Ridged Door Stop in Satin Nickel (Pack of 5)
Manufacturer Part #MP10118-5
Prime-Line

3 in. Rigid Door Stop in Satin Nickel 5-Pack

  • Fast #
  • Part #P557448
  • Item #4871576
  • Manufacturer Part #55 7448
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Economy door stop
  • Rigid
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
3 in