3 in. Steel Rubber Spring Door Stop in Satin Nickel (Pack of 5)
3 in. Steel Rubber Spring Door Stop in Satin Nickel (Pack of 5)
Frequently Purchased Together
Product Details
- Flexible
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Stop Type:
- Spring Door Stop
- Length:
- 3 in
- Material:
- Steel, Rubber
- Package Quantity:
- Pack of 5
- UL Listed:
- No