3 in. Stainless Steel Drawer Pull in Polished Chrome

Part #PKD17500  |  Item #4873355  |  Manufacturer Part #KD 17500

$ 3.74 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Max drawer thickness 3/4", mounting screw included

Specifications

ADA Compliant: No

Application: Cabinets

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 13/16 in

Installation Type: Surface Mount

Length: 3 in

Material: Cold Rolled Steel

Product Type: Drawer Pull