0 items

Primeline Products 31 in. Block and Tackle

PFA3030E2

Length

31 in

$9.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Supports 16-23 lbs of sash weight
  • With 103F and 101F ends installed

SPECIFICATIONS

Color Finish
Black
Depth
5/8 in
Length
31 in
Material
Metal
Width
9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday