Primeline Products

3/4 in. Sliding Roller 2-Pack

Part #PG3035  |  Manufacturer Part #G 3035

Length:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 9/16" plastic roller
  • Used on showcase sliding windows
  • Stamped steel housing
  • Used on sliding and showcase windows

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3/4 in

Height: 9/16 in

Length: 3/4 in

Material: Steel

Package Quantity: 2

Type: PG3035

Width: 1/4 in