Primeline Products

3/8 in. Aluminum Screen Corner Frame 50-Pack

Part #PMP5619  |  Manufacturer Part #MP5619

Length:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stamped aluminum corner
  • Used on 3/8" x 3/4" screen frame
  • Used to attach screen frame together

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Aluminum

Color Finish Category: Greys

Depth: 3/8 in

Length: 3/8 in

Material: Aluminum

Package Quantity: 50

Type: PMP5619

Width: 3/8 in