Primeline Products
4-5/8 in. Wardrobe Door Guide with Screw 4-Pack
Part #PMP65604 | Item #4870897 | Manufacturer Part #MP6560-4
$
4.29
per PACK
Length:
4-5/8 inProduct Details
- For 3/4" to 1-3/8" doors
- Adjustable
Specifications
ADA Compliant: No
Application: Door
Color Finish: White
Color Finish Category: Whites
Height: 5/8 in
Installation Type: Surface Mount
Length: 4-5/8 in
Material: [Plastic, Steel]
Material Type: Nylon
Package Quantity: 4
Type: PMP65604
Width: 1-1/2 in