Primeline Products

4 in. Nylon Closet Door Roller with 1-3/8 in. Rear Flat Wheel in Silver (2 Pack)

Part #PN7276  |  Manufacturer Part #N 7276

Package Quantity:

Pack of 2
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 3/4 to 1- 3/8 thick doors
  • Holds up to 50 lbs.
  • Used by several manufacturers
  • Adjustable steel bracket
  • Provides smooth operation

Specifications

ADA Compliant: No

Application: Closet Door

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3-1/2 in

Diameter: 3/4 in

Height: 1-1/8 in

Inside Diameter: 1/4 in

Length: 4 in

Material: Plastic, Steel

Material Type: Nylon

Outside Diameter: 1-1/8 in

Package Quantity: Pack of 2

Product Type: Closet Roller

Type: PN7276

UL Listed: No

Width: 4 in

Work Load Limit: 40