Primeline Products 5/16 in. Plastic Corner in Bronze 50-Pack

PMP772850

Length

5/16 in

$8.09

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits 5/16" x 3/4" screen frame
  • Square miter kits

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Bronze
Color Finish Category
Bronze Tones
Length
5/16 in
Material
Plastic
Package Quantity
50
Width
5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday