5/16 x 2 in. Closet Door Flush Pulley in Brass 5-Pack
5/16 x 2 in. Closet Door Flush Pulley in Brass 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass platted steel
- Fits 2" diameter hole
- Nail in
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 2 in
- Height:
- 5/16 in
- Material:
- Steel
- Package Quantity:
- 5