60 in. Bypass Closet Track Kit

Part #P161792  |  Item #7233897  |  Manufacturer Part #161792

$ 41.65 EACH
(Pricing is for 60 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Width: 60"
  • Designed for 2 door installation
  • Accepts 3/4", 7/8", 1-1/8" or 1-3/8" thick doors
  • Capacity per door: 60 lbs
  • Includes roll formed steel track, 2 front rollers, 2 back rollers, bottom guide
  • Mortise finger pull size 3/4"
  • Brass plated

Documents

Specifications

ADA Compliant: No

Application: Door

Color Finish: Galvanized Steel

Color Finish Category: Greys

Installation Type: Surface Mount

Length: 60 in

Material: Galvanized Steel

Thickness: 1.375 in

UL Listed: No

Width: 1-15/16 in