0 items

Primeline Products 7/8 in. Wardrobe Door Roller

PMP6548

Width

1-1/2 in

$10.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable; right or left hand
  • Top mount with 7/8" Plastic convex roller

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Gold
Color Finish Category
Gold Tones
Diameter
7/8 in
Height
2-3/4 in
Installation Type
Surface Mount
Material
Plastic
Thickness
7/8 in
Type
Closet Door
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday