72 in. Bi-Pass Closet Track Kit in Galvanized Steel

You last purchased this on
 
Prime-Line

72 in. Bi-Pass Closet Track Kit in Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

72 in. Bi-Pass Closet Track Kit in Galvanized Steel

  • Fast #
  • Part #P161793
  • Item #7233898
  • Manufacturer Part #161793
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accepts 3/4in, 7/8in, 1-1/8in or 1-1/4in thick doors
  • This is a 71 inch length track to accommodate up to a 48 inch opening
  • Used to hang a pair of by-passing sliding closet door panels, use the 1/4 inch offset roller assembly for the front door and the 1/2 inch offset roller assembly for the back door
  • Please refer to the line art drawing for dimensions and compare with your needs before ordering
  • Brass plated
  • Installation fasteners are included with this item
  • Steel and plastic components with brass-plated finger pulls
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Door
Coating:
Galvanized
Color Finish Category:
Stainless Steel
Color Finish Name:
Galvanized Steel
Depth:
2-1/4 in
Diameter:
7/8 in
Hardware Type:
Track
Height:
2 in
Installation Type:
Surface Mount
Length:
72 in
Material:
Galvanized Steel
Product Type:
Bi-Pass Closet Track Kit
Size:
72 in
Thickness:
1.375 in
UL Listed:
No
Width:
2-5/8 in