2-1/2 in. Plastic,Steel Bi-Fold Door Top Guide Wheel in Silver (Pack of 2)

You last purchased this on
 
Prime-Line

2-1/2 in. Plastic,Steel Bi-Fold Door Top Guide Wheel in Silver (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

2-1/2 in. Plastic,Steel Bi-Fold Door Top Guide Wheel in Silver (Pack of 2)

  • Fast #
  • Part #PMP6544
  • Item #4870857
  • Manufacturer Part #MP6544
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With 7/8" plastic wheel
  • Adjustable
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7/8 in
Hardware Type:
Bi-Fold Door Top Guide Wheel
Length:
2-1/2 in
Material:
Plastic, Steel
Material Type:
Nylon
Package Quantity:
Pack of 2