Primeline Products 8-3/4 x 4 in. Plastic Drawer Insert

PR735

Width

14-3/4 in
Starting at $31.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drawer insert

SPECIFICATIONS

ADA Compliant
No
Application
Cabinets
Color Finish
Tan
Color Finish Category
Neutrals
Height
4 in
Installation Type
Surface Mount
Length
18-1/2 in
Material
Plastic
Type
Plastic Drawer
Width
14-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday