Primeline Products 8 in. Kickplate in Satin Aluminum

PMP4754

Color Finish

(Pricing is for Satin Aluminum)

$17.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Non-Ferrous Base Metals
  • Pre-drilled with screws
  • Stackable

SPECIFICATIONS

ADA Compliant
No
Application
Hardware
Color Finish
Satin Aluminum
Color Finish Category
Greys
Height
8 in
Installation Type
Surface Mount
Length
36 in
Material
Aluminum
Thickness
0.032 in
Type
Kick-plate
UL Listed
No
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday