Primeline Products 9/16 in. Spiral Tilt Balancing Reducer

PFH20

Length

Starting at $8.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9/16" Diameter Hung Window Balance, Tilt Function
  • Flat Coiled Internal Clock Spring
  • Red bearing
  • Spiral Balance Tension, Wound With Tool

SPECIFICATIONS

ADA Compliant
No
Application
Windows
Diameter
9/16 in
Installation Type
Surface Mount
Length
25 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday