Primeline Products 60 in. Bypass Closet Track Kit

P161

Manufacturer Part #: 161792

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Width: 60"
  • Designed for 2 door installation
  • Accepts 3/4", 7/8", 1-1/8" or 1-3/8" thick doors
  • Capacity per door: 60 lbs
  • Includes roll formed steel track, 2 front rollers, 2 back rollers, bottom guide
  • Mortise finger pull size 3/4"
  • Brass plated

SPECIFICATIONS

ADA Compliant
No
Application
Door
Installation Type
Surface Mount
Type
P161792
UL Listed
No
Width
1-15/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday