Primeline Products Cast Bronze Flat Door Stop

PMP4554

Color Finish

(Pricing is for Polished Brass)

$3.89

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cast brass construction
  • Floor mount design
  • For use in both residential and commercial applications
  • Height: 1"
  • Hole center spacing: 15/16"
  • Includes gray rubber bumper
  • Installs easilly with 1 provided fastener
  • Outside diameter: 1-3/4"
  • Polished finish

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.16
Application
Commercial, Residential
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
1-3/4 in
Height
1 in
Material
Brass, Rubber
Outside Diameter
1-3/4 in
Size
5/32 in
Thickness
5/32 in
UL Listed
No
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday