Primeline Products Corner 50 Pack

P2022

Color/Finish

Starting at $8.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Screen frame corner

SPECIFICATIONS

Application
Residential
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday