Primeline Products

Corner in Grey 50 Pack

Part #PMP771850  |  Manufacturer Part #MP7718-50

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Screen frame corner

Specifications

Application: Residential

Color Finish: Grey

Color Finish Category: Greys

Material: Plastic

Type: PMP771850

Width: 1/4 in