2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)
2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)
Frequently Purchased Together
Product Details
- Screen frame corner
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2 in
- Material:
- Plastic
- Package Quantity:
- Pack of 50
- Size:
- 2 in x 3/4 in
- Thickness:
- 0.25 in
- Width:
- 3/4 in
- Window Hardware Type:
- Screen Frame Corner