Primeline Products Mailbox Lock in Nickel

PMP4530

Manufacturer Part #: MP4530

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color finish: Satin Nickel
  • Cast brass construction
  • Floor mount design
  • Includes rubber bumper
  • Meets ANSI standards
  • Lip height: 5/32"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Type
PMP4530

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday