Mushroom Cabinet Knob in Polished Brass
Mushroom Cabinet Knob in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max drawer thickness 3/4", mounting screw included
Specifications
- ADA Compliant:
- No
- Application:
- Cabinets
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter - Base:
- 1/2 in
- Diameter - Outside:
- 1-3/4 in
- Height:
- 1 in
- Installation Type:
- Surface Mount
- Material:
- Metal
- Product Type:
- Mushroom Knob
- Width:
- 1-1/4 in