Non-Door Hinge in Yellow Zinc 2-Pack
Non-Door Hinge in Yellow Zinc 2-Pack
Frequently Purchased Together
Product Details
- Easy to Install
- Fasteners Included
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow Zinc
- Height:
- 1-1/2 in
- Installation Type:
- Surface Mount
- Length:
- 2-1/8 in
- Material:
- Steel
- Package Quantity:
- 2