3 in. Brass Rubber Ridged Door Stop in Brass (Pack of 5)
3 in. Brass Rubber Ridged Door Stop in Brass (Pack of 5)
Frequently Purchased Together
Product Details
- Heavy duty door stop
- Rigid
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Door Stop Type:
- Rigid Door Stop
- Length:
- 3 in
- Material:
- Brass, Rubber
- Package Quantity:
- Pack of 5
- UL Listed:
- No