Primeline Products Screen Frame 20 Pack

P2067

Manufacturer Part #: MP14091

Color/Finish

Starting at $52.29

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Painted White
  • Screen frame: 1/4" x 3/4"
  • Thickness: .020
  • Uses .165 to .185 screen spline

SPECIFICATIONS

Application
Residential
Color Finish
White
Color Finish Category
Whites
Height
3/4 in
Length
72 in
Material
Aluminum
Package Quantity
20
Thickness
0.135 in
Width
1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday