Primeline Products

Screen Frame in Bronze 20 Pack

Part #PMP14090  |  Manufacturer Part #MP14090

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Screen frame: 1/4" x 3/4"
  • Thickness: .020
  • Painted Bronze
  • Uses .165 to .185 screen spline

Specifications

Application: Residential

Color Finish: Bronze

Color Finish Category: Bronze Tones

Height: 3/4 in

Length: 72 in

Material: Aluminum

Package Quantity: 20

Thickness: 0.135 in

Type: PMP14090

Width: 1/4 in