2 x 3/4 in. Aluminum Screen Frame in Mill (Pack of 20)
2 x 3/4 in. Aluminum Screen Frame in Mill (Pack of 20)
Frequently Purchased Together
Product Details
- Thickness: .020
- Mill finished aluminum
- Screen frame: 1/4 in. x 3/4 in.
- Uses .165 to .185 screen spline
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill
- Height:
- 2 in
- Length:
- 72 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 20
- Size:
- 2 in x 3/4 in
- Thickness:
- 0.02 in
- UL Listed:
- No
- Width:
- 3/4 in
- Window Hardware Type:
- Screen Frame