Shelf Support Peg in Brown
Shelf Support Peg in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-locking shelf supports
- Holds wood shelving securely in place
- Brown plastic construction
- Measures 1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Cabinets
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 1 in
- Height:
- 2-1/8 in
- Material:
- Plastic
- Package Quantity:
- Pack of 4
- Width:
- 11/16 in