Slide Door Screen Latch Strike 2 Pack

Part #PMP148  |  Item #5079169  |  Manufacturer Part #MP148

$ 3.57 per PACK

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slotted screw hole for easy adjustment to latch
  • Clear zinc finish resists corrosion
  • Fasteners included

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Steel

Color Finish Category: Stainless Steel

Depth: 1/4 in

Door Hardware Type: Strike

Height: 1-1/4 in

Material: Steel

Package Quantity: Pack of 2

Product Type: Sliding Screen Door Latch

Size: 3/8 in x 1-1/4 in

UL Listed: No