48 in. Stainless Steel Corner Guard in Stainless Steel (Pack of 6)

You last purchased this on
 
Prime-Line

48 in. Stainless Steel Corner Guard in Stainless Steel (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

48 in. Stainless Steel Corner Guard in Stainless Steel (Pack of 6)

  • Fast #
  • Part #PMP10857
  • Item #7350375
  • Manufacturer Part #MP10857
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel construction
  • Stainless steel finish
  • Pre-drilled installation holes, comes with #6 x 1" oval head screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Hardware
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Door Stop Type:
Corner Guard
Length:
48 in
Material:
Stainless Steel
Package Quantity:
Pack of 6
UL Listed:
No