Primeline Products

SWG BA LCK W/ EDGE GUARD SC

Part #PMP4353  |  Manufacturer Part #MP4353

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid Brass
  • Secures Door
  • Allows for viewing or ventilation
  • Includes fasteners

Specifications

ADA Compliant: No

Application: Door

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Lock Type: Swing Bar

Material: Brass

Product Type: Lock

Smart Home Enabled: No

UL Listed: No