Primeline Products Wall Stop in Polished Brass

PMP45421

Color Finish

(Pricing is for Polished Brass)

$3.89

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Allows 4" of viewing or ventilation
  • Color finish: Chrome
  • Includes 1 lock and keeper with fasteners
  • Includes fasteners
  • Keeper material: solid brass

SPECIFICATIONS

ADA Compliant
No
Application
Wall
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Inside Diameter
1-1/8 in
Material
Steel
Outside Diameter
2-1/2 in
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday