Primeline Products Zamak Brass Surface Mount Hinge Set Left Hand or Right Hand with Fastener in Polished Chrome

P6566572

Manufacturer Part #: 656-6572

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Surface mount hinge set, left hand / IN - Right Hand / out
  • Includes all fasteners needed for mounting

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Zamak
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Surface Mount
Type
Bathroom Partition Door Hinge

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday