Primeline Products

Zamak Concealed Unplated Latch Assembly in Polished Chrome

Part #P6506617  |  Manufacturer Part #650-6617

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits flush metal latch housing
  • Concealed latch housing

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Zamak

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Type: P6506617