4-3/10 in. Large Hand Scraper

You last purchased this on
 
Primelink Solutions

4-3/10 in. Large Hand Scraper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Primelink Solutions

4-3/10 in. Large Hand Scraper

  • Fast #
  • Part #R6962MD5
  • Item #7442074
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Semi-ferrous additive in this product allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel
  • Metal detectable large hand scraper is an excellent solution for your bench top scraping needs
  • Other Material: Semi-Ferrous Additive
  • Material: Polypropylene
  • Made from FDA-compliant materials
  • Requires Certification

Specifications

Color Finish Name:
Grey
Handle Length (in):
9-4/5 in
Material:
Plastic, Metal
Tool Type:
Scraper
Width:
4-3/10 in