50W Post Lantern in Aged Copper
50W Post Lantern in Aged Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Tempered, Clear
- Height:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Traditional
- Material:
- Copper
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 12-1/2 in