Primo International

Copper Wall Lantern in Aged Copper

Part #PPL18  |  Manufacturer Part #PL18

Color/Finish:
Aged Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Aged Copper

Color Finish Category: Copper Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tempered

Height: 18 in

UL Listed: No

Width: 10-2/5 in