Privacy and Passage Square Spindle Drive Spring Latch in Matte Black

You last purchased this on
 
Westcraft

Privacy and Passage Square Spindle Drive Spring Latch in Matte Black

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Privacy and Passage Square Spindle Drive Spring Latch in Matte Black

  • Fast #
  • Part #HLK9902U19
  • Item #8940190
  • Manufacturer Part #HLK9902U19
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Lock Type:
Passage, Privacy
Origin:
Global
Smart Home Enabled:
No
UL Listed:
No