Privacy and Passage Drive Spring Latch in Satin Nickel

Part #HLK9902U15  |  Item #8940192  |  Manufacturer Part #HLK9902U15

$ 2.21 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Lock Type: [Passage, Privacy]

MA Approved: No

Origin: Global

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No