Pro Builder 206 *CVR* CCN PRO BUILDER 206 CEIL FAN

Part #CK10641  |  Manufacturer Part #K10641

Type:

CK10641
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • 52" Contractor's Standard Blades in Oiled Bronze (Included)
  • Amber Frost Light Kit (3-60W Candelabra Bulbs Included)
  • Dual Mount (Flat or Angled Ceiling)
  • Dual Mount (Flat or Angled Ceiling)

Specifications

AMP: 0.53

Blade Finish: Oiled Bronze

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: Not for Sale in CA

CFM: 4607

Collection: Pro Builder 206

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 11-21/50 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 18-29/50 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: A15

Lighting Direction: Down Lighting

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 3

Power Source: Electric

Type: CK10641

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 11-21/50 in