Pro-Pak Industries

10 ga Solid Copper Wire

Part #TW10SLD30G500  |  Manufacturer Part #740050532

Wire Gauge:

10 ga
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Green

Color Finish Category: Greens

Material: Copper

UL Listed: No

Wire Gauge: 10 ga