Pro-Pak Industries 1000 ft. Detectable Tape in Brown

PDTFMB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Brown
Length
1000 ft
Material
Plastic
Material Type
Polypropylene
Thickness
5 mil
UL Listed
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday