0 items

Pro-Pak Industries 1000 ft. Detectable Tape in Purple

PDTRW

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum core is detected through means of inductive locating.
  • Detectable tape works 24 hours a day and year round, even if tape is not inductively located during excavation, the tape provides a "stop-sign" effect that is highly visible.
  • Line is located and marked after inductive locating is performed.
  • Pro-Line’s Detectable Marking Tape is used for detecting, locating, identifying, and protecting buried utility lines for gas, water, sewer, telecommunication, and electrical markets.
  • The depth at which detectable tape is buried, is determined by the width of the tape used.
  • The width of tape used, is determined by the size of, and depth at which the underground utility line is buried.
  • Utility type is identified by both the APWA color-code and utility legend printed on the marking tape.

SPECIFICATIONS

Color Finish
Purple
Length
1000 ft
Material
Plastic
Material Type
Polypropylene
Thickness
5 mil
UL Listed
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday