12 in. x 1000 ft. Brown Underground Tape
12 in. x 1000 ft. Brown Underground Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 1000 ft
- Product Type:
- Underground Tape
- Size:
- 1000 ft x 12 in
- UL Listed:
- No
- Width:
- 12 in