Pro-Pak Industries

1000 ft. x 2 in. Detectable Tape in Blue

Part #PDTWK  |  Manufacturer Part #DBQWZ

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pro-Line’s Detectable Marking Tape is used for detecting, locating, identifying, and protecting buried utility lines for gas, water, sewer, telecommunication, and electrical markets.
  • The width of tape used, is determined by the size of, and depth at which the underground utility line is buried.
  • The depth at which detectable tape is buried, is determined by the width of the tape used.
  • Aluminum core is detected through means of inductive locating.
  • Line is located and marked after inductive locating is performed.
  • Utility type is identified by both the APWA color-code and utility legend printed on the marking tape.
  • Detectable tape works 24 hours a day and year round, even if tape is not inductively located during excavation, the tape provides a "stop-sign" effect that is highly visible.

Specifications

Application: Marking, Taping

Color Finish: Blue

Length: 1000 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 5 mil

Tool Type: Marking Tape

UL Listed: No

Width: 2 in