1000 ft. x 3 in. Detectable Tape in Brown
1000 ft. x 3 in. Detectable Tape in Brown
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Marking, Taping
- Color Finish Name:
- Brown
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 3 in