12 ga 30 mil Solid Tracer Wire in Black

You last purchased this on
 
Pro-Pak Industries

12 ga 30 mil Solid Tracer Wire in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pro-Pak Industries

12 ga 30 mil Solid Tracer Wire in Black

  • Fast #
  • Part #TW12SLDCCS30BK500
  • Item #4037713
  • Manufacturer Part #744120132
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
500 ft
Material:
Copper Clad Steel, Low Carbon Steel
Material Type:
HDPE
Schedule Class:
12
Thickness:
30 mil
Volts:
30V
Wire Gauge (AWG):
12 ga