Pro-Pak Industries 12 ga 45 mil HF-CCS Solid Plywood Tracer Wire

TW12SLDCCS45500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Cable or Wire Type
Tracer Wire
Clean Bagged
No
Color Finish
Blue
Length
500 ft
Material
Carbon Steel, Copper, Plastic
Wire Gauge
12 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday